Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFP HW Kit No HS No Clips

  • Mfr # 2227675-1

  • Zoro # G101049301


product price: $103.99
/ea
Free Shipping & Returns

Key Features

PCB Mounting Style
Double-Sided (Belly-to-Belly)
PCB Thickness (Recommended)
.079 in
For Use With Pluggable I/O Products
CFP Assembly
Pluggable I/O Accessory Type
Hardware Kit
Data Rate (Max)
100 Gb/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227675-1
Zoro #
G101049301
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness (Recommended)
.079 in

Details

PCB Mounting Style
Double-Sided (Belly-to-Belly)
For Use With Pluggable I/O Products
CFP Assembly
Pluggable I/O Accessory Type
Hardware Kit
Data Rate (Max)
100 Gb/s
Form Factor
CFP
Cage Type
Single
Port Matrix Configuration
1 x 1
Product Type
Accessory
Termination Method to Printed Circuit Board
Screw

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.