Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CFP HW Kit  w/FtB HS  19 fin  37.7mm 2110915-1

CFP HW Kit w/FtB HS 19 fin 37.7mm (Discontinued)

  • Mfr # 2110915-1
  • Zoro # G501037069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110915-1
Zoro #
G501037069
UPC #
-
Country of Origin
China

Dimensions

Heat Sink Height
1.459 in
PCB Thickness (Recommended)
.079 in

Details

Heat Sink Style
Fin, Custom
For Use With Pluggable I/O Products
CFP Assembly
Heat Sink Finish
Hardcoat Anodize, Anodized Black
Product Type
Accessory
Included Heat Sink
Yes
Data Rate (Max)
100 Gb/s
Heat Sink Compatible
Yes
Termination Method to Printed Circuit Board
Screw
Form Factor
CFP
Port Matrix Configuration
1 x 1
Pluggable I/O Accessory Type
Hardware Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.