
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2288219-3
Zoro #
G701049213
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness (Recommended)
3 mm
Heat Sink Height
.38 in
Details
Heat Sink Finish
Anodized
Cage Type
Side-to-Side Air Flow
Number of Fins
23
Included Heat Sink
No
Product Type
Accessory
Heat Sink Style
Side-to-Side Air Flow
Pluggable I/O Accessory Type
Heat Sink
Data Rate (Max)
25 Gb/s
Form Factor
CFP2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.