
CHAMP 050-2 REC ASSY V 20P
Mfr # 5175887-2
Zoro # G401043535
product price: $9.75
/eaSold in multiples of 15 for $146.25
Key Features
For Use With
Printed Circuit Board
Color
Black
Finish
Nickel Plated
Material
Thermoplastic, Zinc
Connector Type
Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5175887-2
Zoro #
G401043535
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
12 µin
Details
Item
Connector
For Use With
Printed Circuit Board
Color
Black
Finish
Nickel Plated
Material
Thermoplastic, Zinc
Connector Type
Header
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Tin over Nickel
Number of Rows
2
Number of Contacts
20
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.