Zoro Homepage

CHAMP 050-2 REC HDR ASSY V 26P

  • Mfr # 5917334-4

  • Zoro # G500939395


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5917334-4
Zoro #
G500939395
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
12 µin

Details

Item
Connector
Color
Black
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Finish
Nickel Over Copper
Max. Temp.
105°C
Connector Type
Header
Connection Material
Phosphor Bronze
Hole Center to Center
1.27 mm
Material
Thermoplastic, Zinc
Number of Contacts
26
Current Rating
1 A
Number of Rows
4
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.