
CHAMP 050 B/B PLUG H W/LEG 60P
Mfr # 3-5175472-7
Zoro # G801043838
product price: $10.15
/eaSold in multiples of 20 for $203.00
Key Features
Terminal Type
Through Hole
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-5175472-7
Zoro #
G801043838
UPC #
-
Country of Origin
Japan
Dimensions
Height
7.5 mm
Contact Plating Thickness
0.5 µm
Details
Item
PCB Mount Header
Terminal Type
Through Hole
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
High Density
Connection Material
Phosphor Bronze
Material
Nylon
For Use With
Receptacle Assembly
Number of Contacts
60
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Tab
Number of Rows
1
Current Rating
1 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.