
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
176793-9
Zoro #
G701009477
UPC #
-
Country of Origin
Japan
Details
Color
Beige White
Connector System
Wire-to-Board
Shield Plating Material
Nickel over Copper
Cable Exit Angle
180
Backshell Plating Material
Nickel over Copper
Locking Spring Flammability Rating
UL 94V-0
Shielded
Yes
Backshell Material
Steel
Cover Flammability Rating
UL 94V-0
Body Material
Glass-Filled Thermoplastic
Number of Positions
100
Body Flammability Rating
UL 94V-0
Rear Shell Plating Material
Nickel
Rear Shell Material
Steel
Product Type
Accessory
Operating Temperature Range
-55 “ 85 °C
Accessory Type
Shield Case Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.