Zoro Homepage

Chassis, Power Relay, 10 A, Solder Hook

  • Mfr # 3-1617004-0

  • Zoro # G605865834


product price: $442.99
/ea
Sold in multiples of 16 for $7,087.84
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617004-0
Zoro #
G605865834
UPC #
-
Country of Origin
United States

Details

Item
Power Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
1920 mW
Coil Type
Non-Polarized, Monostable
Coil Resistance
75 Ω
Operating Temp. Range
-65 to 125°C
Contact Rating
10A

Description

Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.16A (Coil), 12Vdc (Coil), 1920Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.