
Chassis, Power Relay, 2 A, Pin
Mfr # 6-1617039-5
Zoro # G005866011
product price: $195.99
/eaSold in multiples of 37 for $7,251.63
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
2 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1617039-5
Zoro #
G005866011
UPC #
-
Country of Origin
United States
Details
Item
Power Relay
Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
12V DC
Current Rating
2 A
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
465 mW
Contact Rating
2A
Coil Resistance
310 Ω
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.039A (Coil), 12Vdc (Coil), 465Mw (Coil), 2A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.