Zoro Homepage
This item is Discontinued.
Te Connectivity Circular Connector, 28 Contact(S), Female, Receptacle 206038-2

Circular Connector, 28 Contact(S), Female, Receptacle (Discontinued)

  • Mfr # 206038-2
  • Zoro # G505789377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206038-2
Zoro #
G505789377
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
1.73 mm

Details

Item
Housing
Insulation Material
None
UL 94 Flammability Rating
V-0
Color
Black
Material
Thermoplastic
Contact Type
Socket
Number of Contacts
28
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.