Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Circular Connector, 28 Contact(S), Female, Solder Terminal, Receptacle 1-207216-6

Circular Connector, 28 Contact(S), Female, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 1-207216-6
  • Zoro # G705784776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-207216-6
Zoro #
G705784776
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.202 in

Details

Item
Connector Assembly
UL 94 Flammability Rating
V-0
Features
Panel Mount Feature
Number of Contacts
28
Contact Type
Socket
Flammability Rating
UL 94 V-0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.