
Circular Connector, 3 Contact(S), Brass, Female, Crimp Terminal, Receptacle (Discontinued)
- Mfr # 1-1437719-3
- Zoro # G005785350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437719-3
Zoro #
G005785350
UPC #
-
Country of Origin
Germany
Dimensions
Length
38 mm
Details
Item
Connector
Max. Voltage
60V AC
Maximum Voltage
60 V AC
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-2
Wire Range
0.5 mm2
Material
Copper-Zinc
Hole Center to Center
38 mm
Connector Type
Receptacle
Contact Type
Socket
Max. Temp.
80°C
Number of Contacts
3
Features
Sealable
Flammability Rating
UL 94 V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.