This item is Discontinued.

Te Connectivity Circular Din Connector, 6 Contact(S), Female, Board Mount, Solder Terminal, Receptacle 5749180-1

Circular Din Connector, 6 Contact(S), Female, Board Mount, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 5749180-1
  • Zoro # G005812087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749180-1
Zoro #
G005812087
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.55 in

Details

Material
Thermoplastic
Item
Connector
Standards
UL Listed, CSA Certified
Type
Mini DIN, Receptacle, Header, Socket
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.