
Circular Metric Connectors M8 Mle Pnl Rear 4Pos Str Wire
Mfr # T4070014041-001
Zoro # G405811550
product price:Â $8.99
/ea
Sold in multiples of 7 for $62.93
Key Features
Insulated
Yes
Color
Black
Type
Plug, Male
Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4070014041-001
Zoro #
G405811550
UPC #
-
Country of Origin
China
Details
Insulated
Yes
Item
Connector
Color
Black
Type
Plug, Male
Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.