
Cable Clamp, Thermoplastic, 1-1/8 in Bundle Dia., Black, 1.693 in L (Discontinued)
- Mfr # 207774-3
- Zoro # G401009326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207774-3
Zoro #
G401009326
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Bundle Dia.
1-1/8 in
Length
1.693 in
Width
1.615 in
Shell Size
23
Thread Size
1-3/8-18 UNEF-2B
Details
Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Thermoplastic
Cover
Without
Cable Clamp Flammability Rating
UL 94V-0
Body Style
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.