
Clamshell Assembly Size 1
Mfr # 5205729-1
Zoro # G305927559
product price: $5.69
/eaSold in multiples of 16 for $91.04
Key Features
Color
Black
For Use With
Plug/Receptacle
Screws and Retainer Clips
Without
Cable Insulation Diameter
.256 in
Cable Clamp Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5205729-1
Zoro #
G305927559
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.256 in
Shell Size
1
Thread Size
11841
Clam Shell Length
Standard
Details
Color
Black
For Use With
Plug/Receptacle
Screws and Retainer Clips
Without
Cable Clamp Material
Polypropylene
Cable Exit Angle
180, 45
Shielded
No
Cable Clamp Type
Clam Shell
Product Type
Accessory
Grommets
Without
Shield Plating Material
None
Accessory Type
Cable Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.