Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Clamshell Kit W/Retainer Sz 2 5206478-2

Clamshell Kit W/Retainer Sz 2 (Discontinued)

  • Mfr # 5206478-2
  • Zoro # G505927496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206478-2
Zoro #
G505927496
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.32 in
Clam Shell Length
Standard
Shell Size
2
Thread Size
14702

Details

Cable Clamp Type
Clam Shell
Shielded
No
Accessory Type
Cable Clamp
Grommets
Without
Cable Exit Angle
45, 180
Retainer Clip Material
Stainless Steel
Cable Clamp Material
Thermoplastic
Shield Plating Material
None
Product Type
Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.