Zoro Homepage

CLAMSHELL SIZE 5 W/RETAINER

  • Mfr # 5206478-5

  • Zoro # G201009960


product price: $10.89
/ea
Sold in multiples of 8 for $87.12

Key Features

Accessory Type
Cable Clamp
Cable Insulation Diameter
.6 in
Grommets
Without
Shielded
No
Cable Clamp Type
Clam Shell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5206478-5
Zoro #
G201009960
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.6 in
Shell Size
5
Clam Shell Length
Standard
Thread Size
14702

Details

Accessory Type
Cable Clamp
Grommets
Without
Shielded
No
Cable Clamp Type
Clam Shell
Cable Exit Angle
45, 180
Retainer Clip Material
Stainless Steel
Shield Plating Material
None
Cable Clamp Material
Thermoplastic
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.