Zoro Homepage

CLIP T-PT 031 X 062 SN 24 AWG

  • Mfr # 5-330495-3

  • Zoro # G301048791


product price: $0.57
/ea
Sold in multiples of 1000 for $570.00

Key Features

Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Tin
Wire/Cable Size
24 AWG
Contact Termination Area Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-330495-3
Zoro #
G301048791
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
24 AWG
Contact Termination Area Plating Thickness
30 µin
Contact Mating Area Plating Thickness
30 µin
Post Size
.031 x .062 in

Details

Contact Base Material
Phosphor Bronze
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Tin
Termination Type
Crimp to Post
Contact Angle
Straight
Wire Insulation Support
Without
PCB Mount Retention
Without
Color Code
Red
Product Type
Termination Point Clip
Contact Termination Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.