Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Wire Terminal, 9 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 1217176-5

  • Zoro # G401048745


product price: $0.17
/ea
Sold in multiples of 9000 for $1,530.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
9 AWG
Insulation Type
Bare
Max. Insulation Dia.
0.13 in
Features
With Wire Insulation Support; High Retention Force
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1217176-5
Zoro #
G401048745
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
9 AWG
Max. Insulation Dia.
0.13 in
Length
20.96 mm

Details

Item
Magnet Wire Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Features
With Wire Insulation Support; High Retention Force
Finish
Unfinished

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.