Zoro Homepage

CMNL IDC COVER

  • Mfr # 770232-1

  • Zoro # G101010158


product price: $0.25
/ea
Sold in multiples of 394 for $98.50

Key Features

Material
Polyester
Color
White
Product Type
Accessory
Accessory Type
Dust Cover
Operating Temperature Range
-55 to 105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770232-1
Zoro #
G101010158
UPC #
-
Country of Origin
China

Details

Material
Polyester
Color
White
Product Type
Accessory
Accessory Type
Dust Cover
Operating Temperature Range
-55 to 105 °C
UL Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.