
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61518-1
Zoro #
G700984553
UPC #
-
Country of Origin
United States
Dimensions
Contact Diameter
.084 in
Details
For Use With
Pin (Cap) Housing
Contact Classification
Power
Connector Mounting Type
Board Mount
Operating Temperature Range
-55 to 105 °C
Termination Method to Printed Circuit Board
Solder Tab
Contact Termination Area Plating Material
Tin
Contact Current Rating (Max)
15 A
Operating Voltage
250 VAC
Contact Base Material
Phosphor Bronze
Contact Retention Type
Locking Lance
Connector & Contact Terminates To
Wire & Cable
Connector System
Wire-to-Board
Product Type
Contact
Contact Type
Pin
Termination Method to Wire & Cable
Crimp
Wire/Cable Type
Stranded, Discrete Wire
Contact Mating Area Plating Material
Pre-Tin
Circuit Application
Power
Contact Retention
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.