Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CNF-10 T2050002010-000

CNF-10 (Discontinued)

  • Mfr # T2050002010-000
  • Zoro # G801017860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2050002010-000
Zoro #
G801017860
UPC #
-
Country of Origin
China

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
Application
Power
Wire Range
10 mm2
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Current Rating
100 A
Contact Type
Pin
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.