Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Size B Hva280

  • Mfr # 2103189-2

  • Zoro # G605789512


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Color
Red
Insulation Material
Glass-Filled Polyamide
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2103189-2
Zoro #
G605789512
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Wire Connector
Color
Red
Insulation Material
Glass-Filled Polyamide
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled Polyamide
Standards
LV216; USCAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.