
Combination Line Connector, 1 Contact(S), Crimp Terminal (Discontinued)
- Mfr # 880458-1
- Zoro # G905900501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880458-1
Zoro #
G905900501
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
0.638 in
Details
Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Wire Range
Tap Wire: 1 to 2.5 mm²; 4 to 6 mm²
Wire Type
Stranded, Discrete Wire
Connection Material
Brass
Insulation Dia
0.197 in
Contact Plating Material
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.