Zoro Homepage
This item is Discontinued.
Te Connectivity Combination Line Connector, 1 Contact(S), Female, Receptacle 1-480435-0

Combination Line Connector, 1 Contact(S), Female, Receptacle (Discontinued)

  • Mfr # 1-480435-0
  • Zoro # G405899480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480435-0
Zoro #
G405899480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.775 in

Details

Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Mounting Type
Free Hanging
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.