
Combination Line Connector, 1 Contact(S), Male, Crimp Terminal (Discontinued)
- Mfr # 172327-1
- Zoro # G505912553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172327-1
Zoro #
G505912553
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
Current Rating
7 A
Number of Rows
1
Number of Contacts
1
Contact Type
Pin
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.