
Combination Line Connector, 12 Contact(S), Hermaphroditic
Mfr # 1604941-1
Zoro # G505963784
product price: $3.85
/eaSold in multiples of 25 for $96.25
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1604941-1
Zoro #
G505963784
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power, Signal
Standards
CSA Certified; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Pin
Number of Contacts
12
Features
Panel Mount Feature; Sealable
Hole Center to Center
6.35 mm
Number of Rows
3
For Use With
Standard Universal MATE-N-LOK Plug Housings
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.