
Combination Line Connector, 15 Contact(S), Female, Crimp Terminal, Plug (Discontinued)
- Mfr # 3-1971876-7
- Zoro # G605912521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1971876-7
Zoro #
G605912521
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Blue
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Hole Center to Center
6 mm
Number of Contacts
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.