
Combination Line Connector, 15 Contact(S), Female, Crimp Terminal, Plug
Mfr # 6-1971876-7
Zoro # G305912500
product price: $1.19
/eaSold in multiples of 200 for $238.00
Key Features
Color
Gray
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1971876-7
Zoro #
G305912500
UPC #
-
Country of Origin
United States
Details
Item
Crimp Wire Connector
Color
Gray
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
6 mm
Green Environmental Attribute
Halogen Free
Number of Contacts
15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.