
Combination Line Connector, 16 Contact(S), Female, Receptacle (Discontinued)
- Mfr # 1-967242-1
- Zoro # G705786657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-967242-1
Zoro #
G705786657
UPC #
-
Country of Origin
Czechia
Dimensions
Length
44.7 mm
Height
1.486 in
Width
1.035 in
Details
Item
Wire Connector
Color
Black
Material
Glass-Filled PBT
Number of Rows
2
Features
Terminal Position Assurance
Number of Contacts
16
Hole Center to Center
5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.