
Wire Terminal, 12 V DC, PBT Insulated, Black (Discontinued)
- Mfr # 1-1452054-1
- Zoro # G705785254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1452054-1
Zoro #
G705785254
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.846 in
Length
9.8 mm
Width
0.248 in
Details
Item
Wire Terminal
Insulation Color
Black
Insulation Type
PBT
Maximum Voltage
12 V DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
HB
Flammability Rating
UL 94 HB
Hole Center to Center
3.5 mm
Number of Contacts
2
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.