
Push-In Wire Connector, 16 AWG Max, Red, Nylon Insulation, 300 V AC/DC, 10:00 AM (Discontinued)
- Mfr # 1-1747050-2
- Zoro # G005782267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1747050-2
Zoro #
G005782267
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
16 AWG
Minimum Wire Size
24 AWG
Length
13.52 mm
Height
9.5 mm
Contact Plating Thickness
0.8 µm
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Red
Insulation Material
Nylon
Maximum Voltage
300 V AC/DC
Current
10:00 AM
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Application
Power, Signal
Hole Center to Center
7.92 mm
For Use With
1-1747052-2 Header Assembly
Number of Contacts
2
Finish
Tin Plated
Contact Type
Receptacle
Number of Rows
1
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.