Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Combination Line Connector, 2 Contact(S), Female, Receptacle 171447-2

Combination Line Connector, 2 Contact(S), Female, Receptacle (Discontinued)

  • Mfr # 171447-2
  • Zoro # G505900390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171447-2
Zoro #
G505900390
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.3 in

Details

Item
Terminal Housing
Insulation Color
Black
Insulation Type
Non-Insulated
Terminal Type
Receptacle
Max. Temp.
302 Degrees F
Application
Wire/Cable
Terminal Orientation
Straight
Mounting Type
Free Hanging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.