Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Combination Line Connector, 2 Contact(S), Male, Solder Terminal, Receptacle 1-1747052-3

Combination Line Connector, 2 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 1-1747052-3
  • Zoro # G005782342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1747052-3
Zoro #
G005782342
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
16 AWG
Contact Plating Thickness
1 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Header Assembly
Color
Blue
Insulation Material
Nylon
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Current Rating
10 A
Contact Finish
Tin Plated
Hole Center to Center
7.92 mm
Contact Type
Tab
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Number of Contacts
2
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.