Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Line Connector, 22 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 2098627-2

  • Zoro # G205912556


product price: $3.65
/ea
Sold in multiples of 21 for $76.65

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Grey
Maximum Operating Temperature
105 Degrees C
Height
34.8 mm
Length
1.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2098627-2
Zoro #
G205912556
UPC #
-
Country of Origin
Mexico

Dimensions

Height
34.8 mm
Length
1.992 in
Width
1.614 in

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Color
Grey
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
5.3 mm; 3.5 mm; 9 mm; 9 mm
Features
Hybrid Connector; Terminal Position Assurance
Number of Contacts
22
Application
Power, Signal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.