Zoro Homepage

Combination Line Connector, 23 Contact(S), Female, Crimp Terminal

  • Mfr # 1-1419158-8

  • Zoro # G605784623


product price: $1.59
/ea
Sold in multiples of 150 for $238.50

Key Features

Insulation Color
Bare
Maximum Voltage
14 V DC
Maximum Operating Temperature
100 Degrees C
Length
30 mm
Height
0.907 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1419158-8
Zoro #
G605784623
UPC #
-
Country of Origin
Hungary

Dimensions

Length
30 mm
Height
0.907 in
Width
0.972 in

Details

Item
Wire Terminal
Insulation Color
Bare
Maximum Voltage
14 V DC
Maximum Operating Temperature
100 Degrees C
Number of Contacts
23
Hole Center to Center
2.54 mm
Features
Hybrid Connector; Terminal Position Assurance
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.