Zoro Homepage

Combination Line Connector, 24 Contact(S), Female, Plug

  • Mfr # 1717112-2

  • Zoro # G605789536


product price: $0.84
/ea
Sold in multiples of 200 for $168.00

Key Features

Color
Black
Maximum Voltage
12 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Width
1.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717112-2
Zoro #
G605789536
UPC #
-
Country of Origin
Thailand

Dimensions

Width
1.126 in
Height
0.622 in
Length
21 mm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
12 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Material
PBT
Number of Rows
2
Hole Center to Center
2.2 mm
Features
Terminal Position Assurance
Number of Contacts
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.