Zoro Homepage

Combination Line Connector, 3 Contact(S), Female, Receptacle

  • Mfr # 2-180941-0

  • Zoro # G405899985


product price: $0.31
/ea
Sold in multiples of 241 for $74.71

Key Features

Insulation Color
Natural
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Overall Length
0.9 in
Terminal Type
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-180941-0
Zoro #
G405899985
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
0.9 in

Details

Item
Terminal Housing
Insulation Color
Natural
Insulation Type
Non-Insulated
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Application
Wire/Cable
Terminal Orientation
Straight
Mounting Type
Free Hanging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.