
Combination Line Connector, 4 Contact(S), Female, Idc Terminal, Plug
Mfr # 1473801-1
Zoro # G705790371
product price: $0.60
/eaSold in multiples of 139 for $83.40
Key Features
Type
Insulation-Displacement
Color
Bare
Maximum Voltage
12 V
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1473801-1
Zoro #
G705790371
UPC #
-
Country of Origin
Japan
Dimensions
Length
21 mm
Width
0.488 in
Height
0.406 in
Details
Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Bare
Maximum Voltage
12 V
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
HB
Material
Glass-Filled PBT
Number of Contacts
4
Features
Terminal Position Assurance
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.