
Combination Line Connector, 4 Contact(S), Female, Receptacle (Discontinued)
- Mfr # 1-1718645-1
- Zoro # G505782583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1718645-1
Zoro #
G505782583
UPC #
-
Country of Origin
Hungary
Dimensions
Height
0.65 in
Length
24.7 mm
Width
1.043 in
Details
Item
Wire Connector
Color
Black
Maximum Voltage
12 V DC
Maximum Operating Temperature
130 Degrees C
Material
Glass-Filled Polyamide
Features
Connector Position Assurance Capable
Number of Contacts
4
Number of Rows
1
IP Rating
IP6K9K
Hole Center to Center
4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.