
Push-In Wire Connector, Bare, Nylon Insulation, 600 V AC (Discontinued)
- Mfr # 1969599-4
- Zoro # G105912502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1969599-4
Zoro #
G105912502
UPC #
-
Country of Origin
China
Dimensions
Length
0.378 in
Width
0.94 in
Height
9.6 mm
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Contact Type
Pin
Application
Power, Signal
Hole Center to Center
4.2 mm
Number of Contacts
4
Number of Rows
2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.