
Push-In Wire Connector, 18 AWG Max, Bare, Nylon Insulation, 250 V AC/DC
Mfr # 770433-1
Zoro # G505912539
product price: $0.58
/ea
Sold in multiples of 200 for $116.00
Key Features
Type
Crimp
Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
30 AWG
Insulation Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770433-1
Zoro #
G505912539
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
30 AWG
Width
0.445 in
Height
11.3 mm
Length
22.04 mm
Max. Insulation Dia.
0.11 in
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
3.68 mm
Contact Type
Pin
Application
Power, Signal
Number of Contacts
4
Wire Type
Discrete
Number of Rows
2
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.