Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Combination Line Connector, 50 Contact(S), Male, Solder Terminal 1318750-2

Combination Line Connector, 50 Contact(S), Male, Solder Terminal (Discontinued)

  • Mfr # 1318750-2
  • Zoro # G505785867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1318750-2
Zoro #
G505785867
UPC #
-
Country of Origin
Japan

Dimensions

Width
2.224 in
Length
33.4 mm

Details

Item
Hybrid Header
Color
Natural
Maximum Voltage
12 V DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
HB
Application
Signal
Max. Voltage
12V DC
Hole Center to Center
2.2 mm; 4 mm
Max. Temp.
105°C
Features
Hybrid Header; With Locking Interface
Terminal Type
Through Hole - Solder
Number of Contacts
50
Number of Rows
3
Flammability Rating
UL 94 HB
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.