
Combination Line Connector, 6 Contact(S), Female, Receptacle (Discontinued)
- Mfr # 1-174930-1
- Zoro # G705782543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-174930-1
Zoro #
G705782543
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
0.563 in
Height
1.24 in
Length
24.8 mm
Details
Color
White
Maximum Operating Temperature
105 Degrees C
Material
PBT
Number of Contacts
6
Max. Temp.
105°C
Hole Center to Center
3.5 mm
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.