
Push-In Wire Connector, Red, Nylon Insulation, 600 V AC/DC (Discontinued)
- Mfr # 1-172160-2
- Zoro # G105782617
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-172160-2
Zoro #
G105782617
UPC #
-
Country of Origin
China
Dimensions
Length
11.8 mm
Width
9.8 mm
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Material
Nylon
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Features
Circuit Identification Feature; Panel Mount Feature
Number of Contacts
6
Contact Type
Pin
Hole Center to Center
4.2 mm
Standards
CSA Certified; UL E28476; UL Recognized
Number of Rows
2
Connector Terminates To
Wire & Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.