Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Combination Line Connector, 6 Contact(S), Male, Solder Terminal, Receptacle 207378-7

Combination Line Connector, 6 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 207378-7
  • Zoro # G805932343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207378-7
Zoro #
G805932343
UPC #
-
Country of Origin
Mexico

Dimensions

Width
12.7 mm
Height
17.5 mm
Length
51.87 mm

Details

Item
Connector
Wire Connector Style
Inline
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
For Use With
Plug Housing
Connector Type
Header
Color
Red
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
0.197 in
Current Rating
7.5 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
6
Contact Type
Pin
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.