
Combination Line Connector, 9 Contact(S), Female, Solder Terminal, Plug
Mfr # 350642-1
Zoro # G605964803
product price: $2.55
/eaSold in multiples of 29 for $73.95
Key Features
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350642-1
Zoro #
G605964803
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Terminal Type
Through Hole - Solder
Contact Type
Socket
Number of Rows
3
Current Rating
10 A
Hole Center to Center
5.1 mm
Number of Contacts
9
For Use With
Pin (Cap) Housing
Contact Finish
Pre-Tin Plated
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.