Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Line Connector, 9 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 1-794761-1

  • Zoro # G205785259


product price: $0.93
/ea
Sold in multiples of 250 for $232.50

Key Features

Type
Crimp
Color
Brown
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794761-1
Zoro #
G205785259
UPC #
-
Country of Origin
United States

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Brown
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Material
Nylon
Contact Type
Pin
Standards
UL E28476
Features
Panel Mount Feature
Hole Center to Center
6.35 mm
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Number of Contacts
9
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.