
Combination Line Connector, 9 Contact(S), Male, Solder Terminal, Receptacle (Discontinued)
- Mfr # 350586-1
- Zoro # G105964150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350586-1
Zoro #
G105964150
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
3.81 to 5.08 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
10 A
Standards
UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Rows
3
Hole Center to Center
6.35 mm
Contact Finish
Pre-Tin Plated
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Number of Contacts
9
Contact Type
Pin
Current Rating
10 A
For Use With
Plug Housing
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.